Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Electronic Rechargeable Crimpers and Decappers with OLED Display Screen
SDP

Catalog No. p-7231797
Click to view available options
Product Type:
Crimper
Decapper
Size:
11 mm
20 mm

Hundreds of operations from one charge

  • OLED screen display to optimize crimping power for each cap type, monitor battery use and view lifetime statistics
  • Large battery allows for faster charge cycle and two sleep mode options extend battery life
  • Easy to use
  • Comfortable grip
  • All kits include a universal plug set for battery charger
  • For use with 11 mm and 20 mm caps
  • One year warranty

Specifications

Product Type Crimper
For Use With (Equipment) Caps
Size 20 mm
Battery Type 6.4 V
Display OLED display screen
Includes Charger USB drive and universal plug set with U.S., European, UK and Australian plug clips
Warranty 1 year
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.