Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Electronic Style Tweezers with Oft Oblique Tips

Catalog No. 17467266 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Curved with 30° Oblique Angle
Offset Oblique 45° Angle, Micro Fine
Material:
Stainless Steel
Stainless Steel, Neverrust™
Precision:
Fine
High
Thickness (English) Tip:
0.0039 x 0.0023 in.
0.01 x 0.01 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Material Precision Thickness (English) Tip
17-467-266 Offset Oblique 45° Angle, Micro Fine Stainless Steel, Neverrust™ High 0.01 x 0.01 in.
17-467-268 Offset Oblique 45° Angle, Micro Fine Stainless Steel Fine 0.01 x 0.01 in.
17-467-262 Curved with 30° Oblique Angle Stainless Steel Fine 0.0039 x 0.0023 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-266 Supplier Excelta™ Supplier No. 51SA
Add to Cart
Add to Cart

Designed for use under magnification for difficult access areas

  • Made of antimagnetic stainless steel
  • Very fine points
  • Length: 4.5 in. (11.4cm)
  • CTM: 0.0039 x 0.0023 in. (0.0099 x 0.0058cm)

Specifications

Tip Style Offset Oblique 45° Angle, Micro Fine
Length (English) 4.5 in.
Material Stainless Steel, Neverrust™
Length (Metric) 114 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
For Use With (Application) For working under a scope
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision High
Width (English) Body 0.32 in.
Width (Metric) Body 0.81 cm
Thickness (English) Tip 0.01 x 0.01 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.