Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Electronic Style Tweezers with Oft Oblique Tips

Catalog No. 17467268 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Curved with 30° Oblique Angle
Offset Oblique 45° Angle, Micro Fine
Material:
Stainless Steel
Stainless Steel, Neverrust™
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Material
17-467-268 Offset Oblique 45° Angle, Micro Fine Stainless Steel
17-467-266 Offset Oblique 45° Angle, Micro Fine Stainless Steel, Neverrust™
17-467-262 Curved with 30° Oblique Angle Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-268 Supplier Excelta™ Supplier No. 51SAPI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for use under magnification for difficult access areas

  • Made of antimagnetic stainless steel
  • Very fine points
  • Length: 4.5 in. (11.4cm)
  • CTM: 0.0039 x 0.0023 in. (0.0099 x 0.0058cm)

Specifications

Product Type Tweezers, Electronic
Length (English) 4.5 in.
Length (Metric) 114 mm
Material Stainless Steel
For Use With (Application) For working under a scope
Height (English) 0.015 in.
Height (Metric) 0.03 cm
Quantity Each
Tip Style Offset Oblique 45° Angle, Micro Fine
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.