Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Flatpack Electroporation Chambers

Catalog No. p-143796
Click to view available options
Size (Metric) Gap:
0.56 mm
1.83 mm
Volume (Metric):
80 μL
1.5 mL

Flatpack Electroporation Chambers for prokaryotic (suspension) cell electroporation applications as well as high efficiency stem cell (eukaryotic) transfection.

  • Three model sizes available
  • Individually-wrapped, gamma sterilized
  • 50 Pk

Specifications

For Use With (Application) Bacterial Transformation, Yeast Transformation, Stem Cell Transfection
For Use With (Equipment) AgilePulse Max, ECM630, ECM 830, Gemini X2, ECM 2001+ Generator
Material Stainless Steel, Mylar Plastic
Product Line BTX Electroporation
Product Type Flatpack Chambers
Electroporation Chamber May be used in Safety Stands for Flatpack Chambers (47-0208 and 47-0209).
Quantity 50 Pk.
Size (English) Gap 0.072 in.
Size (Metric) Gap 1.83 mm
Volume (Metric) 1.5 mL
Sterility Sterile
Connection Type Chamber Cable
Interface Digital User
Pulse Form Exponential Decay Wave, Square Wave
High-throughput Compatibility High Volume Transfection
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.