Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Elementary School Series Upright Microscope
Shop All Fisherbrand Products

Click to view available options
Head Style:
Monocular, 45° inclined, 360° rotating
Monocular, with Vertical Viewing Tube
Eyepiece:
WF10X with Pointer
Resolution:
Coarse focus adjustment: 20mm; Independent fine focus: 1.4mm
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 position turret nosepiece with 4X, 10X, 40X objectives
- 10X WF eyepiece wtih optional pointer
VIEWING HEAD
- Monocular
FOCUSING
- Coarse focus adjustment of 20mm with optional independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage with slide clips, 100mm x 90mm
- Spring activated stage clips
CONDENSER
- Abbe Condenser
- NA 1.25 with disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- 45° inclinable
- Rocker on/off switch located on top of base
- Battery powered
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Condenser Type | Disc Diaphragm |
| Design Type | Infinite Optical System |
| Camera Type | 1080 HDMI Camera |
| Eyepiece | WF10X with Pointer |
| Head Style | Monocular, with Vertical Viewing Tube |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X |
| Model | Infinity Optical System |
| Product Type | Microscope |
| Resolution | Coarse focus adjustment: 20mm; Independent fine focus: 1.4mm |
| Show More |
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction