Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Elephant Z-Stool
SCI_ED

Catalog No. S30550
Click to view available options
Seating Height:
18 in.
22 in.
24 in.
Includes:
Stool
Stool, Backrest

NPS Elephant Z-Stool is ideal for hands-on settings like art studios or science labs.

  • 14-gauge chrome-plated eye-shaped tubular steel frame
  • Ergonomic blow molded contoured seat providing maximum air comfort
  • Foot Rings are welded to each leg by 4 contact points for added rigidity
  • Glides are permanently attached with embedded TPU and provide quiet and smooth gliding on all floor types
  • Nests on tabletops for easy cleanup and storage

Specifications

Product Type Elephant Z-Stool
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
Color Black
Adjustable No
Width (Metric) 42.545 cm
With Casters No
Footrest Yes
Includes Stool, Backrest
With Armrest No
With Tilt No
With Lumbar Support No
Width (English) 16.75 in.
With Backrest Yes
Weight (Metric) 5.9 kg
Frame Material Steel
Warranty 10 Years
Frame Type 14 Gauge Chrome Plated Tubular Steel Frame
For Use With (Equipment) Science Table
Seating Height 18 in.
Weight (English) 13 lb.
Finish Chrome
Arm Style Armless
Material Polypropylene
Seating Type Stool with Back
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.