Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ Elite™ Adjustable-Volume Pipettors PROMO
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Volume (Metric):
                            
                        
                        
                            
                                1 to 10 mL
                            
                        
                            
                                100 to 1000 μL
                            
                        
                            
                                20 to 200 μL
                            
                        
                    Description
- Fully autoclavable: entire pipette can be steam autoclaved
 - Soft-touch tip ejection: a gearing mechanism reducing tip ejection force up to 50%
 - Ergonomic comfortable lightweight handle: comfortable grip and effortless tip attachment
 - Optimal fit with SureOne™ pipette tips: best pipetting performance
 - Super blow-out piston: creates 150% bigger air push than conventional piston for delivery of the micro size drops
 
            Specifications
Specifications
| Accuracy | 0.6 to 1% | 
| Compatible Tips | SureOne™ Tips | 
| Autoclavable | Autoclavable | 
| Product Line | Elite | 
| Type | Micropipette | 
| Volume (Metric) | 100 to 1000 μL | 
| Finger Style | Ergonomic | 
| Increments | 1 μL | 
| Secure Tip Attachment | Soft Touch Tip Ejection | 
| Warranty | 3 Years | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction