Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Elliptical Magnetic Stirring Bars
SCI_ED

Catalog No. p-8899003 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
63.5 mm
76 mm

Egg-shaped stirring bars spin unrestricted by a vessel contour, which makes them especially suited for use with round-bottom vessels.

  • Contoured egg shape is ideal for use in round-bottom vessels and flasks, ensures complete mixing
  • Offers minimal contact when used in plastic containers; minimizes scraping
  • Egg shape provides pivot point without a separate ring or abrupt change in contour for smoother mixing
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ brand PTFE Coating; Superior chemical compatibility
  • Magnets are egg-shaped for more uniform strength throughout the bar, except three smallest sizes have a cylindrical magnet
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Material PTFE, Alnico Magnet
Type Magnetic Stir Bar
Quantity 1/Pk., 50/Cs.
Shape Egg
Color White
Diameter (English) 0.75 in.
Diameter (Metric) 19 mm
For Use With (Equipment) Round bottom flask 12000 and 22000 mL
Length (English) 3 in.
Length (Metric) 76 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.