Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Elmasonic E Plus Ultrasonic Cleaners
SDP

Catalog No. 08000124
Click to view available options
Model:
E Plus 120 H
E Plus 180 H
E Plus 20 H
E Plus 30 H
E Plus 40 H
E Plus 60 H
Elmasonic E Plus 10 (NO HEAT)
Elmasonic E Plus 10 H
Elmasonic E Plus 100 H
Capacity (Metric):
0.76 L
1.51 L
2.64 L
4.16 L
5.67 L
9.46 L
12.49 L
18.17 L
Model: EP10 does not have heat (Fisher Catalog No. 08000123)
Model: EP10 does not have heat (Fisher Catalog No. 08000123)

German-Made, durable, heated ultrasonic baths for sample preparation, solvent degassing and cleaning laboratory equipment. Elmasonic E Plus Ultrasonic Cleaners utilize Elma's all new Eco and Dynamic modes to ensure the highest standard of ultrasonics.

  • All-purpose ultrasonic baths for the laboratory use
  • Automatically adjusts for light or heavy loads in stainless steel tank
  • 37 kHz microprocessor controlled ultrasonic generators adjust to load
  • Operating modes: Eco and Dynamic
  • Eco mode for gentle cleaning of sensitive parts
  • Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
  • Timer range: 1 to 30 minutes or continuous operation
  • Auto shutoff after 12 hours of continuous operation for safety
  • Temperature range: 30 to 80°C
  • 1.5 gal. unit and upwards contains rear drain with convenient side valve
  • Relatively quiet operation

Warranty and Services

Two year warranty

Specifications

Timer 1 to 30 min. and continuous
Material Stainless Steel
Frequency 37 kHz
Voltage 100/120 V
Capacity (English) 0.4 gal.
Capacity (Metric) 1.51 L
Dimensions (D x W x H) 6.9 x 6.9 x 8.6 in.
Dimensions (D x W x H) Interior 4.8 x 5.4 x 3.9 in.
For Use With (Application) Use for Sample Preparation, Cleaning Parts and Instruments, and Degassing Solvents.
Includes Plastic lid, Drain fittings, Power cord, Instruction manual, Warranty card
Model E Plus 20 H
Temperature (Metric) Range 30°C to 80°C
Wattage 155 w
Warranty 2 Year Warranty
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.