Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Elma™ Elmasonic E Plus Ultrasonic Cleaners

Click to view available options
Model:
E Plus 120 H
E Plus 180 H
E Plus 20 H
E Plus 30 H
E Plus 40 H
E Plus 60 H
Elmasonic E Plus 10 (NO HEAT)
Elmasonic E Plus 10 H
Elmasonic E Plus 100 H
Capacity (Metric):
0.76 L
1.51 L
2.64 L
4.16 L
5.67 L
9.46 L
12.49 L
18.17 L
Description
- All-purpose ultrasonic baths for the laboratory use
- Automatically adjusts for light or heavy loads in stainless steel tank
- 37 kHz microprocessor controlled ultrasonic generators adjust to load
- Operating modes: Eco and Dynamic
- Eco mode for gentle cleaning of sensitive parts
- Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
- Timer range: 1 to 30 minutes or continuous operation
- Auto shutoff after 12 hours of continuous operation for safety
- Temperature range: 30 to 80°C
- 1.5 gal. unit and upwards contains rear drain with convenient side valve
- Relatively quiet operation
Warranty and Services
Two year warranty
Specifications
Specifications
| Timer | 1 to 30 min. and continuous |
| Material | Stainless Steel |
| Frequency | 37 kHz |
| Voltage | 100/120 V |
| Capacity (English) | 0.7 gal. |
| Capacity (Metric) | 2.64 L |
| Dimensions (D x W x H) | 6.9 x 10.4 x 8.6 in. |
| Dimensions (D x W x H) Interior | 4.9 x 8.9 x 3.9 in. |
| For Use With (Application) | Use for Sample Preparation, Cleaning Parts and Instruments, and Degassing Solvents. |
| Includes | Plastic lid, Drain fittings, Power cord, Instruction manual, Warranty card |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction