Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Elma™ Elmasonic xtra ST Ultrasonic Cleaners

Click to view available options
Model:
ST 1400 H
ST 1600 H
ST 2500 H
ST 300 H
ST 500 H
ST 600 H
ST 800 H
Capacity (Metric):
30 L
49 L
57 L
83 L
126 L
162 L
255 L
Dimensions (D x W x H) Interior:
11.8 x 11.8 x 11.8 in.
11.8 x 11.8 x 19.7 in.
13.0 x 19.7 x 13.8 in.
13.0 x 19.7 x 19.7 in.
23.6 x 23.6 x 13.8 in.
23.6 x 23.6 x 17.7 in.
25.6 x 29.5 x 20.5 in.
Dimensions (D x W x H):
21.7 x 19.7 x 36.9 in.
22.8 x 26.4 x 36.9 in.
33.5 x 34.8 x 36.9 in.
35.4 x 40.7 x 36.9 in.
Description
- Industrial-grade ultrasonic cleaner
- Dual frequency: 25kHz for coarse cleaning, 45kHz for fine cleaning
- Bath temperature can be set from 30° to 80°C
- Timer range from 1 to 30 minutes or continuous operation with manual shut off
- Actual and set time and temp shown on LED display
- Operating modes: Sweep, Pulse and Dynamic
- Sweep mode provides uniform distribution of cleaning power
- Activate pulse mode for solution degassing and dynamic mode for removing stubborn contaminants
- Unit starts automatically at pre-set solution temperature
- Automatic safety shut-off after 12 hours of continuous operation or if temperature reaches 90°C
- Roller mounts helps to move the cleaner to site
- Heavy duty basket has two positions: cleaning and draining
- Swap-out generator and control panel for quick replacement, minimum down time
- Side-mounted ball valve drain
- Slanted tank floor for fast drainage and tank cleaning
- Three year warranty on all-welded Stainless steel tank
Warranty and Services
Two years (Parts and labor). In single-shift operation, the tank is warranted for three years.
Specifications
Specifications
| Timer | 1 to 30 min. and continuous |
| Material | Stainless Steel |
| Frequency | 25/45 kHz switchable |
| Voltage | 3 x 200 V to 208 V |
| Capacity (English) | 33.3 gal. |
| Capacity (Metric) | 126 L |
| Dimensions (D x W x H) | 33.5 x 34.8 x 36.9 in. |
| Dimensions (D x W x H) Interior | 23.6 x 23.6 x 13.8 in. |
| For Use With (Application) | Cleans Metal, Glass, Plastic, and Ceramic Parts with Complex Shapes. For Both Maintenance and Manufacturing Applications |
| Includes | Power cord, Instruction manual, Warranty card |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction