Learn More
Description
Overmolded polypropylene housing and optimized housing design
- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color Code | Yellow |
| Disposable | Single-use |
| Material (Membrane) | PVDF (Hydrophilic) |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| For Use With (Application) | Analytical sample prep |
| Housing Material | PP |
| Inlet Style | Male Luer Slip |
| Outlet Style | Male Luer Slip |
| Quantity | 1000/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
