Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.2 μm
GSA_VA

Catalog No. SLFGX13NL Shop All MilliporeSigma Products
Change view
Click to view available options
Outlet Style:
Male Luer Slip
Tube
Quantity:
100/Pk.
1000/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Outlet Style Quantity
SLFGX13NL Male Luer Slip 100/Pk.
SLFGX13NK Male Luer Slip 1000/Pk.
SLFGX13TL Tube 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SLFGX13NL Supplier MilliporeSigma™ Supplier No. SLFGX13NL
Add to Cart
Edge
Add to Cart

Millex™ Hydrophobic Fluoropore™ PTFE Syringe Filter, 0.2 μm for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane:
  • Low protein binding to minimize interaction with your sample and maximize recovery.
  • Compatible with aqueous and mild organic solutions.
  • Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility.

Applications:

  • Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
  • Solvent Filtration
  • Filtration of Biological Samples and Protein Solutions

Order Info

Inlet/outlet connections: female Luer-Lok™/male Luer slip.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Code Red
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material (Membrane) PTFE (Hydrophobic)
Pore Size 0.2 μm
Sample Volume 10 mL
Sterility Non-sterile
For Use With (Application) Analytical sample prep
Housing Material Polypropylene
Hydrophobicity Hydrophobic
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Quantity 100/Pk.
Type Syringe Filter FG
Volume (Metric) <10 mL
Diameter (Metric) 13 mm
Diameter (Metric) Filter 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.