Learn More
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
- Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
- Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs
- Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility
Applications: Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color Code | Purple |
| Disposable | Single-use |
| Material (Membrane) | Nylon |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| For Use With (Application) | Analytical sample prep |
| Housing Material | PP |
| Inlet Style | Male Luer Slip |
| Outlet Style | Male Luer Slip |
| Quantity | 1000/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
