Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™-GN Nylon Syringe Filter, 0.20 μm

Catalog No. SLGNX13TL Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric) Filter:
13 mm
33 mm
Outlet Style:
Male Luer Slip
Tube outlet
Quantity:
100/Pk.
1000/Pk.
250/Pk.
50/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter Outlet Style Quantity
SLGNX13TL 13 mm Tube outlet 100/Pk.
SLGNX13NL 13 mm Male Luer Slip 100/Pk.
SLGNX13NK 13 mm Male Luer Slip 1000/Pk.
SLGN033NK 33 mm Male Luer Slip 1000/Pk.
SLGN033NS 33 mm Male Luer Slip 50/Pk.
SLGN033NB 33 mm Male Luer Slip 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SLGNX13TL Supplier MilliporeSigma™ Supplier No. SLGNX13TL
Add to Cart
Add to Cart

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:
  • Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
  • Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs
  • Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
  • Polypropylene housing, offering a low level of extractables and broad chemical compatibility

Applications: Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions

Order Info

Inlet/outlet connections: female Luer-Lok™/male Luer slip.

TRUSTED_SUSTAINABILITY

Specifications

Color Code Purple
Disposable Single-use
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) Analytical sample prep
Housing Material PP
Outlet Style Tube outlet
Quantity 100/Pk.
Type Syringe Filter
Volume (Metric) <10 mL
Diameter (Metric) 13 mm
Diameter (Metric) Filter 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.