Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Aerosol Analysis Monitors, 37 mm

Catalog No. p-105408 Shop All MilliporeSigma Products
Click to view available options
Type:
Aerosol Monitor with Pad
Grade:
AAWP

Millipore's 37 mm Aerosol Analysis Monitors are transparent, disposable, plastic filter holders for use with Type MF (mixed cellulose esters) Millipore filters. A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface.

The three-part design holds the filter in-place when the top section is removed for open aerosol sampling.

The Average Background particle Count (ABC) value is marked on each monitor package.

  • Pre-assembled with filters in-place
  • Available with matched-weight membranes

Applications:
Aerosol analysis monitors are available with 0.45 μm and 0.8 μm cellulose esters membranes. Matched weight monitors contain two filters matched in weight to within 0.1 mg, eliminating test filter pre-weighing in gravimetric analysis.

Order Info

Monitor case is also available separately for use with membrane of your choice; comes with or without support ring.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Connectors FeMale Luer Slip
Material Polystyrene
Pore Size 0.8 μm
Filtration Area 9 cm2
For Use With (Application) Microscopic particle analysis and sample collection, environmental monitoring
Grade AAWP
Sufficient For Asbestos, trace metals, lead, lead compounds, copper, particulate gases, sulfur dioxide, arsenic
Type Aerosol Monitor with Pad
Diameter (English) 1.4 in.
Diameter (Metric) 3.7 cm
Diameter (Metric) Filter 3.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.