Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Aluminum Oxide 60 TLC Plates
GSA_VA

Catalog No. p-4707993 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
5 x 20 cm
20 x 20 cm
Quantity:
100/Pk.
25/Pk.
Sorbent:
Aluminum Oxide 60
Aluminum Oxide 60 F254 Basic
Aluminum Oxide 60 F254 Neutral
Aluminum Oxide 60, basic
Material:
Aluminum Backed
Glass
Plastic
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Sorbent Material
M1055500001 20 x 20 cm 25/Pk. Aluminum Oxide 60 Aluminum Backed
M1055810001 20 x 20 cm 25/Pk. Aluminum Oxide 60 F254 Neutral Plastic
M1057130001 20 x 20 cm 25/Pk. Aluminum Oxide 60 F254 Basic Glass
M1057310001 5 x 20 cm 100/Pk. Aluminum Oxide 60, basic Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1055500001 Supplier MilliporeSigma™ Supplier No. 1.05550.0001
Only null left
Add to Cart
Add to Cart

For thin layer chromatography applications.

Aluminiumoxide plates are used to analyze basic and neutral compounds at different pH levels. Depending on the pH range in question, professionals can choose between two kinds of aluminum oxide plates. Under aqueous conditions, basic aluminum oxide plates are best for separating basic compounds, while neutral plates are ideal for separating neutral compounds. Available with or without a fluorescence indicator, our TLC aluminum plates handle a wide variety of applications thanks to neutral and basic aluminum oxides with 60 Å and 150 Å pore sizes.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Backing Material Aluminum
Material Aluminum Backed
Pore Size 60 Å
Quantity 25/Pk.
Type Aluminum Oxide TLC Plate
Excitation Wavelength 254 nm
For Use With (Application) Used to Analyze Basic and Neutral Compounds at Different pH Levels
Sorbent Aluminum Oxide 60
Thickness (Metric) 250 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.