Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Nylon, Automation Compatible, 0.45 μm
GSA_VA

Catalog No. SLHNDZ5NK Shop All MilliporeSigma Products
Change view
Click to view available options
Prefilter:
GF/B
Glass Fiber
None
Quantity:
1000/Pk.
200/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Prefilter Quantity
SLHNDZ5NK None 1000/Pk.
SLHNBZ5NZ GF/B 200/Pk.
SLHNDZ5NZ None 200/Pk.
SLHNBZ5NK Glass Fiber 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SLHNDZ5NK Supplier MilliporeSigma™ Supplier No. SLHNDZ5NK
Add to Cart
Add to Cart

Trouble-free performance on a variety of automated systems

Automation-Compatible, Non-Sterile Millex™ Syringe Filters:
  • Designed to provide efficient filtration for dissolution and other automated sample preparation applications
  • Domed housing ensures reliable delivery of filters
  • Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
  • Available in either bulk or delivery tubes for use with automated filter-changing systems
  • Luer-Lok™ connection optimized for precise alignment and fit

Applications:

  • Drug Dissolution Testin
  • Automated Sample Preparation
  • Clarification of Solutions Containing High Particle Levels

Order Info

Filter units come in packs of 200 (8 tubes containing 25 filter units that load directly onto the system) or in bulk packs of 1000 (without tubes).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) Nylon
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) <200 μ (for units with membrane and prefilter)
Housing Material HDPE
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Prefilter None
Pressure Rating 100 psi
Quantity 1000/Pk.
Type Syringe Filter
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.