Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Cartridge, HPLC, LiChroCART™

Catalog No. M1503590001 Shop All MilliporeSigma Products
Change view
Click to view available options
Particle Size:
5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
M1503590001 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1503590001 Supplier MilliporeSigma™ Supplier No. 1.50359.0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recommended for HPLC separation of basic, neutral, metal chelating samples or any other format. Its outstanding performance and stability allows a maximum flexibility in method development.

Outstanding performance and stability allows maximum flexibility in method development

TRUSTED_SUSTAINABILITY

Specifications

pH 1.5 to 10.5
Particle Size 5 μm
Length (Metric) 250 mm
Diameter (Metric) Inner 4.6 mm
For Use With (Equipment) Hypersil™ HPLC Column
Stationary Phase RP-18
Endcapped Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.