Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ Flash RP-18 Endcapped HPLC Columns

Catalog No. M1520140001 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
2 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
M1520140001 2 mm
M1514630001 4.6 mm
M1520030001 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1520140001 Supplier MilliporeSigma™ Supplier No. 1520140001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems

  • Very short short columns designed for speed of separation
  • Well-suited for simple separations

TRUSTED_SUSTAINABILITY

Specifications

Column Format Column
Diameter (Metric) 2 mm
Length (Metric) 25 mm
Particle Size Monolith
Pore Size 130 Å (Mesopore Size), 1.5 μm (Macropore Size)
Porosity >80%
Quantity 1/Pk.
Surface Area 300 m²/g
USP Type L1
Stationary Phase C18
Product Line Chromolith
Packing Material Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.