Learn More
MilliporeSigma™ Chromolith™ Performance Amino (NH2) Mixed Mode HPLC Column, Monolith, 4.6 mm x 100 mm
Shop All MilliporeSigma ProductsDescription
- Material: monolithic silica
- Stationary Phase: Amino (NH2)
- Dimensions: 100 mm x 4.6 mm
- USP Classification: L8
- pH Range: 2.5 to 7.5
- Pore Size: 130 Å (mesopore), 2 μm (macropore)
- Surface Area: 300 m²/g
- Features: High flow rates and fast gradients at low backpressure.
- Suitable for separation of: Anions, organic acids, and carbohydrates (mono- and disaccharides such as fructose, glucose, sucrose, maltose, and lactose).
- Techniques: Suitable for HPLC, LC/MS, and mass spectrometry.
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Particle Size | Monolith |
| pH | 2.5 to 7.5 |
| Pore Size | 130 Å (Mesopore Size), 2 μm (Macropore Size) |
| Quantity | 1/Pk. |
| Surface Area | 300 m²/g |
| USP Type | L8 |
| Stationary Phase | Amino (NH2) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.