Learn More
MilliporeSigma™ Chromolith™ Performance RP-18 C18 Reversed Phase HPLC Column Validation Kit, Monolith, 4.6 mm x 100 mm
Shop All MilliporeSigma ProductsDescription
- For use as an appropriate tool in quality control laboratories or in validation laboratories
- Includes three columns from three different production batches, in order to compare the batch-to-batch reproducibility and quality
Specifications
Specifications
| Column Format | Column Validation Kit |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Particle Size | Monolith |
| Quantity | 3/Pk. |
| Surface Area | 300 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Chromolith |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.