Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Durapore™ Membrane Filters, 0.65 μm

Catalog No. DVPP01300
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
82 mm
90 mm
142 mm

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • TRUSTED_SUSTAINABILITY

    Specifications

    Autoclavable Not Autoclavable
    Bubble Point 14 psi
    Color White
    Filter Type Screen Filter
    Material PVDF
    Pore Size 0.65 μm
    Sterility Non-sterile
    Flow Rate >6 mL/min x cm2
    Hydrophobicity Hydrophilic
    No. per Case 100Pack
    Quantity 100/Pk.
    Type Filter Membranes
    Wettability Hydrophilic
    Diameter (Metric) 13 mm
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.