Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Fluoropore™ Membrane Filters, 0.5 μm
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
Description
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

Specifications
Specifications
Autoclavable | Not Autoclavable |
Bubble Point | 7 psi |
Color | White |
Filter Type | Screen Filter |
Material | PTFE |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Flow Rate | 60 mL/min x cm2 |
For Use With (Application) | Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. |
Gas Flow Rate | 8.0 L/min/cm2 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction