Learn More
Description
- Column Type: Analytical HPLC column
- Material: High-purity, low-metal, fully porous silica
- Hardware: Stainless steel Hibar
- Dimensions: 250 mm length x 4.0 mm i.d.
- Particle Properties: 3 μm, spherical, fully porous
- Pore Size: 120 Å
- Surface Area: 330.0 m2/g
- Mode of Separation: Normal Phase Chromatography (NP)
- USP Class: L3
- pH Range: 2.0-7.5
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Stationary Phase | Silica |
| Product Line | Purospher STAR |
| Phase | Reversed Phase, Normal Phase, HILIC, SFC |
| Material | Stainless Steel |
| Technique | Normal Phase HPLC |
| Product Type | Hibar™ 250-4 HPLC Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.