Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Histosec™ Pastilles Embedding Media
Shop All MilliporeSigma Products
Click to view available options
Quantity:
25kg
4 x 2.5kg
Description
Histosec™ pastilles is an embedding medium for histology of samples of human origin. It is a paraffin enriched with polymers, also available without the addition of DMSO (dimethyl sulfoxide). DMSO increases the rate of penetration of paraffin and provides additional preservation of the tissue structures. Its melting range is between 56 - 58 °C and, within this range any specimen can be processed without fear of damage irrespective of the method used.
Specifications
Specifications
| Melting Point | 54° to 57°C |
| Product Type | Pastilles |
| Quantity | 4 x 2.5kg |
| For Use With (Application) | Histology |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction