Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Nylon, HPF, 0.45 μm
GSA_VA

Catalog No. SLHNM25NS Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
100/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SLHNM25NS 50/Pk.
SLHNM25NK 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SLHNM25NS Supplier MilliporeSigma™ Supplier No. SLHNM25NS
Add to Cart
Add to Cart

Millex™ Nylon Syringe Filter for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

Achieve up to 50% greater throughput and easier filtration than traditional syringe filters. HPF Millex™ Nonsterile 25mm Syringe Filters feature a choice of nylon or PVDF membranes for optimal, fine filtration. Non-sterile filters are compatible with multiple Zymark workstations.

Overview of Non-Sterile Millex™ HPF Syringe Filters:
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration.
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions.
  • For manual or automated use.
  • Low-extractable polyethylene housing.

Applications:

  • Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Disposable Single-use
Filter Type Air Syringe Filter
For Use With (Equipment) Syringe
Material HDPE
Material (Membrane) PVDF, Nylon
Pore Size 0.45 μm
Sample Volume 10 to 100 mL
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) 250 μL
Housing Material HDPE
Prefilter Graduated Glass Fiber Prefilter
Product Line Millex
Quantity 50/Pk.
Type Syringe Filter
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Diameter (Metric) Filter 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.