Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC Silica Gel F254: 25 Glass plates, 5 x 10cm

Catalog No. m1056160001
Click to view available options
Dimensions (L x W):
5 x 10 cm

Allows analyzation of any substance when combined with suitable mobile phase

  • Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
  • Dense plate coating ensuring narrow bands and maximum sample separation efficiency
  • Layer thickness of 250μm with mean particle size of 10 to 12μm
  • Green fluorescencing inorganic florescent indications for UV detection of colorless substance
  • Disposable
  • Fibre case packaging

  • In-process control in drug synthesis
  • Identity and stability testing of drugs
  • Quality control of pharmaceuticals, food and environmental samples
  • Residue analysis in food and environmental samples

TRUSTED_SUSTAINABILITY

Specifications

Analysis Time 3 to 20 min.
Backing Material Glass
Particle Size 5 to 6 μm
Pore Size 60 Å
Quantity 25/Pk.
Type Silica HPTLC Plate
Excitation Wavelength 254 nm
For Use With (Application) High Performance, Completely Contamination-Free Separations Especially in Demanding Pharmacopeial AppliCatIons
No. of Samples 36.0
Particle Size Distribution 4 to 8 μm
Pore Volume 0.1 to 0.5 μL
Sorbent Silica Gel F254
Thickness (Metric) 200 μm
Dimensions (L x W) 5 x 10 cm
Length (Metric) 10 cm
Width (Metric) 5 cm
Height (English) 0.0005 in.
Height (Metric) 12 μm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.