Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Immobilon™-P PVDF Membrane

Catalog No. IPVH00005 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
7 cm
8 cm
8.5 cm
9 cm
10 cm
15 cm
20 cm
26 cm
26.5 cm
10 m
Width (Metric):
8.4 cm
8.5 cm
10 cm
12 cm
13.5 cm
15 cm
20 cm
26 cm
187.5 cm
3.75 m
Format:
Roll
Sheet
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
IPVH00005 26.5 cm 187.5 cm Roll
IPVH08100 8 cm 10 cm Sheet
IPVH00010 26.5 cm 3.75 m Roll
IPVH08130 8.5 cm 13.5 cm Sheet
IPVH07850 7 cm 8.4 cm Sheet
IPVH09120 9 cm 12 cm Sheet
IPVH10100 10 cm 10 cm Sheet
IPVH15150 15 cm 15 cm Sheet
IPVH20200 20 cm 20 cm Sheet
IPVH304F0 26 cm 26 cm Sheet
IPVH85R 10 m 8.5 cm Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. IPVH00005 Supplier MilliporeSigma™ Supplier No. IPVH00005
Add to Cart
Add to Cart

Hydrophobic PVDF Transfer Membrane for western blotting

Immobilon™ PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon™ PVDF membranes have high protein adsorption, so you won’t lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes. In addition, Immobilon™ PVDF membranes optimized for fluorescent blots dramatically increase signal-to-noise ratios for high sensitivity in quantitative, multiplexing applications.
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 26.5 cm
Width (Metric) 187.5 cm
For Use With (Application) Western blotting; Immunoblotting (Western); Dot blot
Color White
Code IPVH
Surface Plain
Width (English) 73.81 in.
Format Roll
Material PVDF
Length (English) 10.43 in.
Pore Size 0.45 μm
Dimensions (LxW) 26.5 x 187.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.