Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrosorb™ RP-18 Sorbent HPLC Cartridges, 5μm
Shop All MilliporeSigma ProductsDescription
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Pk. |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | LiChrosorb |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.