Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 DIOL Sorbent HPLC Cartridges

Catalog No. p-4761186 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
4 mm
125 mm
250 mm
Quantity:
1/Pk.
10/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Quantity
M1508260001 125 mm 1/Pk.
M1509600001 4 mm 10/Pk.
M1508360001 250 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1508260001 Supplier MilliporeSigma™ Supplier No. 1.50826.0001
Only null left
Add to Cart
Add to Cart

HPLC cartridge

LiChrospher™ DIOL has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher™ Si 60 in normal phase applications or as less hydrophobic alternative to LiChrospher™ RP-8 in reversed phase applications. LiChrospher™ DIOL is also suitable for exclusion chromatography. This sorbent is packed into a LiChroCART™125-4HPLCcartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Particle Size 5 μm
Pore Size 100 Å
Quantity 1/Pk.
USP Type L20
Stationary Phase Diol (OH)
Packing Material Silica
Column Type Mixed Mode
Phase Reversed Phase, Normal Phase, Size Exclusion
Material Stainless Steel
Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.