Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 RP-18 Endcapped Sorbent HPLC Cartridges, 10μm
Shop All MilliporeSigma Products
Click to view available options
Diameter (Metric):
4 mm
10 mm
Description
LiChrospher™ RP-18 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier withC-18 endcapped reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 10 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Quantity | 1/Pk. |
| Surface Area | 350 m²/g |
| USP Type | L1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction