Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Column/LiChrospher™ Si 60 Sorbent HPLC Cartridges, 5μm

Catalog No. M1508200001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
4 mm
25 mm
125 mm
250 mm
Quantity:
1/Pk.
10/Pk.
3/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Quantity
M1508200001 125 mm 1/Pk.
M1508300001 250 mm 1/Pk.
M1509550001 4 mm 10/Pk.
M1509280001 25 mm 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1508200001 Supplier MilliporeSigma™ Supplier No. 1508200001
Add to Cart
Add to Cart

HPLC cartridge

LiChrospher™ Si 60 is a versatile HPLC spherical silica sorbent with a pore diameter of 60A and a particle size of 5μm for normal phase chromatography: This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4 mm
Length (Metric) 125 mm
Particle Size 5 μm
Pore Size 60 Å
Quantity 1/Pk.
USP Type L3
Stationary Phase Silica
Packing Material Silica
Column Type Normal Phase
Phase Normal Phase
Material Stainless Steel
Product Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.