Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Columns/Purospher™ RP-18 Endcapped Sorbents HPLC Cartridges, 5μm

Catalog No. M1501670001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
4 mm
125 mm
250 mm
Diameter (Metric):
3 mm
4 mm
Quantity:
1/Pk.
10/Pk.
3/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
M1501670001 4 mm 4 mm 10/Pk.
M1501680001 125 mm 4 mm 1/Pk.
M1501690001 250 mm 4 mm 1/Pk.
M1507990001 125 mm 3 mm 3/Pk.
M1507980001 125 mm 3 mm 1/Pk.
M1513840001 250 mm 3 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. M1501670001 Supplier MilliporeSigma™ Supplier No. 1.50167.0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent peak symmetry with either basic or strongly acidic compounds

  • Robust and fast method development with simple, neutral eluents
  • Based upon a high purity, metal-free silica with a complete coverage of the silica surface with C18-ligands
  • High chemical stability
  • Key applications are the determination of various azo dyestuff amines and beta-blockers demonstrating the good resolution and high peak symmetry

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column
Diameter (Metric) 4 mm
Length (Metric) 4 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 90 Å
Quantity 10/Pk.
Surface Area 480 m²/g
USP Type L1
Stationary Phase C18
Product Line Purospher
Packing Material Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.