Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Columns/Purospher™ RP-18 Sorbents HPLC Cartridges, 5μm

Catalog No. M1501440001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
125 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1501440001 250 mm
M1501420001 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1501440001 Supplier MilliporeSigma™ Supplier No. 1501440001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accelerates and simplifies method development for basic compounds

  • Symmetrical peaks for basic, chelating, and polar analytes
  • Designed for peak-tailing free chromatography of strongly basic compounds with simple, neutral mobile phases
  • Excellent chemical stability

TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 90 Å
Quantity 1/Pk.
Surface Area 480 m²/g
USP Type L1
Stationary Phase C18
Product Line Purospher
Packing Material Silica
Carbon Load 17%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.