Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR NH2 Sorbents HPLC Cartridges, 5μm

Catalog No. M1502440001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1502440001 125 mm 4 mm
M1502470001 150 mm 4.6 mm
M1502450001 250 mm 4 mm
M1502480001 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1502440001 Supplier MilliporeSigma™ Supplier No. 1502440001
Add to Cart
Add to Cart

Designed for carbohydrate analysis with a typical mobile phase consisting of acetonitrile and water

  • Very high separation efficiency as measured by the plate count
  • Absence of metal impurities, thus giving consistently symmetrical peaks
  • Extended column lifetime
  • Can also be used in the normal-phase retention mode

TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 125 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 7.5
Pore Size 120 Å
Quantity 1/Pk.
Surface Area 330 m²/g
USP Type L8
Stationary Phase Amino (NH2)
Packing Material Silica
Column Type Mixed Mode
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Product Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.