Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChrosorb™ Hibar™ RP-18 C18 RT Reversed Phase HPLC Column, 10 μm, 4 mm x 250 mm

Catalog No. M1503340001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1503340001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1503340001 Supplier MilliporeSigma™ Supplier No. 1.50334.0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Column Format: Column; Carbon Load: 16.20%; Pore Size: 100 Å; Column Phase: Reversed Phase

LiChrosorb™ RP-18 is a reliable irregular shaped silica gel carriers with reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds.This sorbent is packed into a Hibar™250-4 HPLC column.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Column
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Particle Size 10 μm
Pore Size 100 Å
Quantity 1/Pk.
Surface Area 300 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 16.2%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.