Learn More
MilliporeSigma™ LiChrosorb™ Hibar™ RP-8 C8 RT Reversed Phase HPLC Column, 10 μm, 4 mm x 250 mm
Shop All MilliporeSigma ProductsDescription
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| Quantity | 1/Pk. |
| Surface Area | 300 m²/g |
| USP Type | L7 |
| Stationary Phase | C8 |
| Product Line | LiChrosorb |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.