Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChrospher™ PAH HPLC Columns, 5μm

Catalog No. M1501490001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
4 mm
250 mm
Diameter (Metric):
3 mm
4 mm
Quantity:
1/Pk.
10/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
M1501490001 250 mm 4 mm 1/Pk.
M1501480001 4 mm 4 mm 10/Pk.
M1501560001 250 mm 3 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1501490001 Supplier MilliporeSigma™ Supplier No. 1501490001
Add to Cart
Add to Cart

HPLC cartridge

LiChrospher™ PAH is a highly efficient and selective stationionary phase especially designed for the high resolution separation of 16 PAH (polycyclic aromatic hydrocarbons) according to EPA 610 and 550, plus benzo(e)pyrene and perylene. This sorbent is packed into LiChroCART™ HPLC guard columns, to be used in connection with LiChroCART™ HPLC cartridges, packed with LiChrospher™ PAH. The connection is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
TRUSTED_SUSTAINABILITY

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 7.5
Pore Size 150 Å
Quantity 1/Pk.
Surface Area 350 m²/g
USP Type L1
Stationary Phase C18 Derivative
Packing Material Silica
Carbon Load 20%
Column Type PAH Analysis
Phase Reversed Phase
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.