Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ MF-Millipore™ Membrane Filter, 5 μm
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
90 mm
142 mm
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.
MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features and Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

Specifications
Specifications
Autoclavable | Not Autoclavable |
Bubble Point | ≥0.42 bar, air with water |
Color | White |
Disposable | Reusable |
Filter Type | Membrane Filter |
Format | Disc |
Material | MCE |
Pore Size | 5 μm |
Sterility | Non-sterile |
Flow Rate | 580 mL/min. x cm2 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction