Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Microfil™ V Filtration Device
Shop All MilliporeSigma Products
Click to view available options
Color:
White Grid
Description
Includes
Filtration device; 100mL polypropylene funnel; white, gridded sterile 47mm MCE membrane with 0.22 or 0.45μm pore size.
Key Applications:
- Beer
- Bottled Water
- Cider
- Clinical Lab
- Cosmetics
- Environmental Analysis
- Food and Beverage
- Industrial QC
- Soft Drink
- Sport Drink
- Wine
Order Info
Sold in three trays of eight
Certifications
Membrane is certified in accordance with Standard Methods for Coliform Analysis.
Compliance
Conforms to international standards for testing drinking water, Standard Methods for the Examination of Water and Wastewater, and WHO Guidelines for Drinking Water Quality.

Specifications
Specifications
Color | White Grid |
Material (Membrane) | MCE |
Pore Size | 0.45 μm |
Type | Fitration Device |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction