Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Filters: Female Luer-Lok™ Inlet, Male Luer Slip Outlet

Catalog No. SLFG02550 Shop All MilliporeSigma Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
SLFG02550 Non-sterile
SLFG025LS Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. SLFG02550 Supplier MilliporeSigma™ Supplier No. SLFG02550
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Protect vacuum sources from contamination and moisture damage with Millex™ Syringe Filters with Female Luer-Lok™ Inlet and Male Luer Slip Outlet.

Protect vacuum sources from contamination and moisture damage

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.

Features and Benefits:
  • Specialized filter units protect hemodialysis transducers from blood and moisture.
  • 50 mm Millex™ units ideal for vacuum line protection.
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow.

Applications:

  • Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
  • Protect vacuum Sources From Contamination and Moisture Damage
  • Sterilize Ambient Air Entering Fermenters
  • Filter Incubator Gas to Protect Against Contamination
  • Filter Nitrogen and Air used to Dry Liquid Samples
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Disposable Single-use
Filter Type Air Syringe Filter
For Use With (Equipment) Tubing
Material Polypropylene
Material (Membrane) PTFE
Pore Size 0.2 μm
Sample Volume ≤100 mL
Sterility Non-sterile
For Use With (Application) Analytical sample prep
Housing Material PTFE
Quantity 50/Pk.
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.