Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, 0.2 μm
GSA_VA

Catalog No. SLLGR04NL Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric) Filter:
4.0 mm
Filter Code:
LG
Max. Inlet Pressure:
14 bar (200 psi)
Quantity:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter Filter Code Max. Inlet Pressure Quantity
SLLGR04NL 4.0 mm LG 14 bar (200 psi) 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SLLGR04NL Supplier MilliporeSigma™ Supplier No. SLLGR04NL
Add to Cart
Add to Cart

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Applications:Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions

Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE

  • Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
  • Filtration of protein-containing aqueous or organic solutions
  • Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs
  • Polypropylene housing material offers low levels of extractables and broad chemical compatibility

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Filter Code LG
For Use With (Application) Analytical sample prep
Housing Material HDPE
Max. Inlet Pressure 14 bar (200 psi)
Outlet Style Male Luer Slip, Stepped
Quantity 100/Pk.
Type Syringe Filter
Volume (Metric) 1 mL
Diameter (Metric) 4.0 mm
Diameter (Metric) Filter 4.0 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.