Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filters, Hydrophilic PTFE, 0.45 μm

Catalog No. SLCR033NB Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
4 mm
13 mm
25 mm
33 mm
Filter Code:
LCR
LH
Quantity:
100/Pk.
1000/Pk.
250/Pk.
50/Pk.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter Code Quantity
SLCR033NB 33 mm LCR 250/Pk.
SLLHR04NL 4 mm LH 100/Pk.
SLLHR04NK 4 mm LH 1000/Pk.
SLLHC13NL 13 mm LH 100/Pk.
SLLHC25NS 25 mm LH 50/Pk.
SLCR033NK 33 mm LCR 1000/Pk.
SLCR033NS 33 mm LH 50/Pk.
SLLHH13NK 13 mm LH 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. SLCR033NB Supplier MilliporeSigma™ Supplier No. SLCR033NB
Add to Cart
Add to Cart

Millex™ Hydrophilic PTFE Syringe Filters for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

Overview of Non-Sterile IC Millex™ Syringe Filters:
  • Ion chromatography certified
  • Low level of IC extractables, optimizing background levels in sensitive IC analyses
  • Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
TRUSTED_SUSTAINABILITY

Specifications

Color Light Blue
Disposable Single-use
Filter Type Syringe Filter
Material PTFE
Material (Membrane) PTFE (Hydrophilic)
Pore Size 0.45 μm
Sample Volume ≤100 mL
Sterility Non-sterile
Filter Code LCR
Filtration Area 4.5 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) <80 μL
Housing Material Polypropylene
Hydrophobicity Hydrophilic
Max. Inlet Pressure 8.6 bar (125 psi)
Outlet Style Male Luer Slip
Quantity 250/Pk.
Temperature (Metric) Max 45°C
Type Millex Syringe Filter
Volume (Metric) <100 mL
Length (Metric) 27 mm
Diameter (Metric) 33 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.