Learn More
MilliporeSigma™ Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.2 μm
Shop All MilliporeSigma ProductsDescription
- Low protein binding to minimize interaction with your sample and maximize recovery.
- Compatible with aqueous and mild organic solutions.
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility.
Applications:
- Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
- Solvent Filtration
- Filtration of Biological Samples and Protein Solutions
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | PTFE |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sample Volume | 1 mL |
| Sterility | Non-sterile |
| For Use With (Application) | Analytical sample prep |
| Housing Material | HDPE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.