Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.45 μm
GSA_VA

Catalog No. SLFHX13NK Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
4.0 mm
13 mm
25 mm
Outlet Style:
Male Luer Slip
Tube
Quantity:
100/Pk.
1000/Pk.
250/Pk.
50/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outlet Style Quantity
SLFHX13NK 13 mm Male Luer Slip 1000/Pk.
SLFH025NK 25 mm Male Luer Slip 1000/Pk.
SLFH025NS 25 mm Male Luer Slip 50/Pk.
SLFH025NB 25 mm Male Luer Slip 250/Pk.
SLFHR04NL 4.0 mm Male Luer Slip 100/Pk.
SLFHX13NL 13 mm Male Luer Slip 100/Pk.
SLFHX13TL 13 mm Tube 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. SLFHX13NK Supplier MilliporeSigma™ Supplier No. SLFHX13NK
Add to Cart
Edge
Add to Cart

Millex™ Hydrophobic Fluoropore™ PTFE Syringe Filter for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ (PTFE) Membrane:
  • Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
  • Broad chemical compatibility and excellent solvent resistance with organic solutions
  • Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.

Applications:

  • Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases

Order Info

Inlet/outlet connections: female Luer-Lok™/male Luer slip.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Code Red
Disposable Single-use
Filter Type Air Syringe Filter
For Use With (Equipment) Syringe
Material PTFE
Material (Membrane) PTFE (Hydrophobic)
Pore Size 0.45 μm
Sample Volume 1 to 10 mL
Sterility Non-sterile
For Use With (Application) Analytical sample prep
Housing Material Polypropylene
Hydrophobicity Hydrophobic
Inlet Style Male Luer Slip
Outlet Style Male Luer Slip
Quantity 1000/Pk.
Type Syringe Filter FH
Volume (Metric) <10 mL
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.