Learn More
MilliporeSigma™ Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.45 μm
Shop All MilliporeSigma Products

Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
- Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
- Broad chemical compatibility and excellent solvent resistance with organic solutions
- Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.
Applications:
- Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color Code | Red |
| Disposable | Single-use |
| Filter Type | Air Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | PTFE |
| Material (Membrane) | PTFE (Hydrophobic) |
| Pore Size | 0.45 μm |
| Sample Volume | 1 to 10 mL |
| Sterility | Non-sterile |
| For Use With (Application) | Analytical sample prep |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.