Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Glass Fiber, 25mm dia.

Catalog No. SLAP02550 Shop All MilliporeSigma Products
Change view
Click to view available options
PVC housing; Pore Size: 2.0 μm, Diameter: 25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
SLAP02550 PVC housing; Pore Size: 2.0 μm, Diameter: 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SLAP02550 Supplier MilliporeSigma™ Supplier No. SLAP02550
Add to Cart
Add to Cart

25 mm diameter, Millex-AP glass fiber membrane, hydrophilic.

Use to prefilter contaminated solutions

Non-Sterile Millex™ Syringe Filters with MCE Membrane: Housing is made from a low-extractable polyvinylidene chloride (PVC).
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) Glass Fiber
Pore Size 2 μm
Sterility Non-sterile
For Use With (Application) Analytical sample prep
Housing Material PVC
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Product Line Millex
Thickness (Metric) 2 μm
Type Syringe Prefilter
Volume (Metric) 500 mL
Diameter (Metric) 25 mm
Diameter (Metric) Filter 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.