Learn More
Description
Remote Pure Water Dispenser is compatible with E-POD and Q-POD systems.
Use for handheld glassware washing or similar tasks.
Certifications
ISO 9001 v.2000 and ISO 14001
Specifications
Specifications
| Certifications/Compliance | ISO 9001 v.2000, ISO 14001 |
| Flow Rate | 2 L/min. |
| Product Water Type | Type 1 |
| Resistivity | 18.2MOhm |
| For Use With (Application) | Provides Pressurized water at 2L/min. |
| For Use With (Equipment) | Elix Advantage and Milli-Q Integral systems |
| Model | E-POD Pure Water Remote Dispenser |
| Electrical Requirements | 100/230 V 50/60 Hz |
| Voltage | 100/230 V |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.