Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millicell™ Culture Plate Inserts: PCF

Catalog No. p-4895736 Shop All MilliporeSigma Products
Click to view available options
Pore Size:
0.4 μm
3 μm
8 μm
12 μm
Height (Metric):
10.5mm
13mm
Diameter (Metric) Filter:
12mm
30mm

Designed for improved cell differentiation and expanded applications involving analytical cell biology

  • Microporous membranes allow access to cell monolayer from both apical and basolateral domains; promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Ready-to-use Milicell inserts fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques; compatible with standard and fluorescent stains
  • Effective growth area for 12mm diameter inserts, 0.6cm2; and 4.2cm2 for 30mm diameter inserts

  • Don't require an extracellular matrix for attachment-dependent cells
  • Polystyrene housing; supplied sterile and individually blister packed
  • Utilize tissue culture-treated polycarbonate membranes for use in co-culturing applications as well as tumor cell invasion and metastasis studies

Applications:

Transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures

TRUSTED_SUSTAINABILITY

Specifications

Culture Area 0.6 cm2
Material Polycarbonate
Pore Size 8 μm
For Use With (Equipment) 24 Well Plate
Diameter (Metric) Filter 12mm
Height (Metric) 10.5mm
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.